0
1
2
3
4
5
6
7

M4 Plus Maintenance Lubricant 500ML

Order Code: ZT1037043X

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.125%
10 +£4.8510%


Description

Solent Maintenance SM4-500C maintenance spray is ideally suitable for:

LUBRICATING - as it is a high performance mineral oil based lubricant with PTFE.
DISPLACES WATER - To help Start damp petrol engines.
PENETRATES - To allow easy release of rusty fixings.
CLEANS & PROTECTS - Cleans metal surfaces and prevents rusting of treated parts.

It does not contain naphtha, kerosene or paraffin which are all associated with operator skin dryness, cracking or dermatitis. It is electrically non-conductive at normal ranges found in the home. Care must be taken if used on some electrical plastic components where 'crazing' may occur. Test for suitability on painted surfaces before general application. A non-flammable CO2 propellant is used that in the large 500ml can size will deliver up to 15% more product than some 'like for like' butane propelled aerosols.

Does not contain silicone.

See full description
Specifications for M4 Plus Maintenance Lubricant 500ML
  • Features
    mineral oil based lubricant with PTFE
    CO2 non-flammable propellant
    Does not contain naphtha, kerosene or paraffin
    Electrically non-conductive
  • For Use On
    Metal
  • MFR Part No.
    32877-AA
  • Size
    500ml
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Product Type
    Multi-Purpose Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome