Mobilect 39 Drum-M 208L

Order Code: ZT2814481S

£1,299.99 Inc VAT (20%)


Description

Mobilct 39 Drum-M 208L is a high-quality mineral uninhibited insulating oil with very good dielectric properties and oxidation stability. It is intended for use in transformers, switchgears, and other electrical equipment.

Features:

High quality mineral oil
Uninhibited
Meets IEC 60296 (04) and ASTM D1275B / CIGRE corrosion tests requirements
Excellent dielectric properties
High oxidation stability
Low pour point
Free from wax
Resistant to thermal and chemical degradation
Promotes long equipment life
Benefits:

Protects electrical equipment from damage due to overheating, arcing, and other electrical stresses
Improves insulation performance
Extends equipment life
Reduces maintenance costs
Improves safety
Applications:

Transformers
Switchgears
Other electrical equipment

See full description
Specifications for Mobilect 39 Drum-M 208L
  • Product Type
    Insulating Oil
  • Size
    208L
  • Container Type
    Drum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome