Mobilith SHC PM 460 Cartridge 12 x 0.38Kg EU-4A

Order Code: ZT2814139S

£159.99 Inc VAT (20%)


Description

Mobilith SHC PM 460 is a high-performance grease that is designed for use in critical rolling element bearing applications in paper machines. It is made with a synthetic base fluid and a lithium complex thickener, which provides excellent performance in a variety of conditions, including:

Extreme temperatures: Mobilith SHC PM 460 can withstand temperatures up to 250°C (482°F), making it ideal for use in paper machines that operate in hot environments.
Water exposure: Mobilith SHC PM 460 is resistant to water, which makes it ideal for use in paper machines that are exposed to wet conditions.
Corrosion: Mobilith SHC PM 460 provides excellent corrosion protection, which helps to extend the life of bearings in paper machines.
In addition to its excellent performance, Mobilith SHC PM 460 is also easy to use. It has a low viscosity, which makes it easy to pump and apply. It also has a long service life, which means that it can be used for extended periods of time without the need for frequent replacement.

If you are looking for a high-performance grease that can provide outstanding protection for your paper machine bearings, then Mobilith SHC PM 460 is the perfect choice for you.

Here are some additional benefits of using Mobilith SHC PM 460:

Reduces downtime and maintenance costs
Improves efficiency and productivity
Extends the life of bearings
Protects against rust and corrosion
Safe for the environment

See full description
Specifications for Mobilith SHC PM 460 Cartridge 12 x 0.38Kg EU-4A
  • Product Type
    Grease
  • Container Type
    Cartridge
  • Weight
    0.38kg