Mobiltemp SHC 32 Grease Pail 35Lb

Order Code: ZT2813951S

£439.99 Inc VAT (20%)


Description

Mobiltemp SHC 32 Grease is a supreme performance antiwear grease that is primarily intended for high temperature applications. It combines the unique features of polyalphaolefin (PAO) synthetic base fluids with those of an organo-clay, non-soap thickener. This results in a grease that offers outstanding high and low temperature performance, excellent resistance to oxidation and maintenance of grease structure at high temperatures, low coefficient of traction, outstanding low temperature pumpability, and very good antiwear protection.

Mobiltemp SHC 32 Grease is used in numerous high temperature applications, as well as applications where low temperature start-up or running torque is important. It provides excellent grease life at high temperatures and offers extended relubrication periods and energy savings potential.

Some of the key benefits of Mobiltemp SHC 32 Grease include:

Outstanding high and low temperature performance
Excellent resistance to oxidation and maintenance of grease structure at high temperatures
Low coefficient of traction
Outstanding low temperature pumpability
Very good antiwear protection
Extended relubrication periods and energy savings potential
Mobiltemp SHC 32 Grease is a high-performance grease that can be used in a wide variety of applications where high temperature performance and long life are required. It is a reliable and trusted choice for many users, in many industries worldwide.

See full description
Specifications for Mobiltemp SHC 32 Grease Pail 35Lb
  • Container Type
    Pail
  • Product Type
    Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome