Mobilube 1 SHC 75W-90 Fully Synthetic Automotive Gear Lubricant GSP 12 x 1L EU-SW

Order Code: ZT2814238S

£169.99 Inc VAT (20%)


Description

Mobilube 1 SHC 75W-90 is a fully synthetic, high performance commercial gear lubricant that is engineered to deliver exceptional performance and reduce total lube-related operating cost in modern heavy duty drivetrains. It is formulated using advanced base oils and the latest technology additive system, and it meets or exceeds the requirements of the API Service MT-1/GL-4/GL-5 gear oil service classifications.

Features and Benefits

Exceptional thermal stability and resistance to high temperature oxidation: Mobilube 1 SHC 75W-90 maintains its viscosity and film strength over wide operating temperatures, even under extreme conditions. This helps to protect gears and bearings from wear and corrosion, and it extends the life of the drivetrain.
Long gear and bearing life: Mobilube 1 SHC 75W-90 provides excellent protection against low speed/high torque wear, spalling, and against high speed scoring. This helps to extend the life of gears and bearings, and it reduces the need for costly repairs.
Long seal life: Mobilube 1 SHC 75W-90 is formulated with a special additive package that helps to protect seals from wear and corrosion. This helps to ensure that the lubricant stays where it belongs, and it reduces the risk of leaks.
Outstanding low temperature fluidity: Mobilube 1 SHC 75W-90 flows easily at low temperatures, which helps to improve cold-start performance and reduce wear.
Wide multipurpose capability: Mobilube 1 SHC 75W-90 can be used in a wide variety of applications, including heavy duty manual transmissions, rear axles, and other gear-driven equipment.
Applications

Mobilube 1 SHC 75W-90 is recommended for use in a wide variety of heavy duty applications, including:

On-highway: Light- and heavy-duty trucks, busses, vans, and cars
Off-highway: Construction, quarrying, and agriculture
Transmissions and axles: Where lubricants meeting API GL-4, GL-5, or MT-1 are recommended
Do not use:

Automatic transmissions: For which engine oil or automatic transmission fluids are recommended
Applications where extended service intervals and/or severe duty conditions are expected: Consult your equipment manufacturer for the recommended lubricant.

See full description
Specifications for Mobilube 1 SHC 75W-90 Fully Synthetic Automotive Gear Lubricant GSP 12 x 1L EU-SW
  • Product Type
    Automotive Gear Lubricant
  • Size
    12