Mobilube HD-A 85W-90 Automotive Gear Lubricant Pail 20L

Order Code: ZT2813769S

£149.99 Inc VAT (20%)


Description

Mobilube HD-A 85W-90 is a heavy-duty gear lubricant that is formulated with high-performance base oils and an advanced additive system. It is designed to provide excellent performance in extreme conditions, such as high temperatures, high loads, and shock loading. Mobilube HD-A 85W-90 is also resistant to oxidation and rust, and it can help to extend the life of your gears and bearings.

Features and Benefits

Excellent performance in extreme conditions
Resistant to oxidation and rust
Helps to extend the life of gears and bearings
Multipurpose capability
Compatible with typical automotive seals and gaskets
Minimum leakage and reduced contamination
Extended drain capability
Applications

Mobilube HD-A 85W-90 is recommended for use in a variety of applications, including:

Heavy-duty automotive manual transmissions
Axles
Final drives
Off-highway equipment
Other gearboxes, steering gears, and variable gearboxes
Benefits to Customers

Mobilube HD-A 85W-90 can provide a number of benefits to customers, including:

Improved performance
Reduced wear and tear
Extended equipment life
Reduced maintenance costs
Increased productivity

See full description
Specifications for Mobilube HD-A 85W-90 Automotive Gear Lubricant Pail 20L
  • Type
    Heavy-duty gear lubricant
  • Product Type
    Automotive Gear Lubricant
  • Container Type
    Pail
  • Size
    20L
  • Applications
    Axles