Mobilube HD-A Plus 80W-90 Automotive Gear Lubricant Pail 20L

Order Code: ZT2813954S

£169.99 Inc VAT (20%)


Description

Mobilube HD-A Plus 80W-90 is a high-performance, heavy-duty gear lubricant that provides excellent protection against wear, heat, and oxidation. It is formulated with a blend of high-quality base oils and an advanced additive system that provides superior performance in a wide range of applications.

Features and Benefits

Excellent wear protection: Mobilube HD-A Plus 80W-90 contains a unique additive system that provides superior wear protection for gears and bearings. This helps to extend the life of your equipment and reduce maintenance costs.
High temperature performance: Mobilube HD-A Plus 80W-90 is designed to withstand high temperatures and pressures. This makes it ideal for use in demanding applications, such as heavy-duty trucks, construction equipment, and mining machinery.
Oxidation resistance: Mobilube HD-A Plus 80W-90 is formulated with an additive system that protects against oxidation. This helps to keep your equipment running smoothly and prevents premature wear.
Extended drain intervals: Mobilube HD-A Plus 80W-90 can be used for extended drain intervals, which can help to save you time and money on maintenance.
Applications

Mobilube HD-A Plus 80W-90 is recommended for use in a wide range of applications, including:

Heavy-duty truck transmissions
Construction equipment
Mining machinery
Off-road vehicles
Agricultural equipment
Marine applications
Compatibility

Mobilube HD-A Plus 80W-90 is compatible with most types of gears and bearings. It is also compatible with typical automotive seals and gaskets.

See full description
Specifications for Mobilube HD-A Plus 80W-90 Automotive Gear Lubricant Pail 20L
  • Container Type
    Pail
  • Product Type
    Automotive Gear Lubricant
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome