Mobilux EP 2 Grease Cartridges 12 x 0.39Kg EU-Ml-CU B2B

Order Code: ZT2814616S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Mobilux EP 2 Grease is a high-performance lithium complex grease that provides excellent wear protection, corrosion resistance, and water resistance. It is also formulated to resist water washout, making it ideal for use in wet or humid environments.

Features and Benefits:

Excellent wear protection: Mobilux EP 2 Grease contains a special additive package that provides superior wear protection, even under extreme conditions. This helps to extend the life of bearings and other critical components.
Corrosion resistance: Mobilux EP 2 Grease contains inhibitors that protect against rust and corrosion. This helps to keep equipment running smoothly and prevent costly downtime.
Water resistance: Mobilux EP 2 Grease is water-resistant, making it ideal for use in wet or humid environments. This helps to prevent the grease from washing away, ensuring that equipment is properly lubricated.
Applications:

Mobilux EP 2 Grease is a versatile grease that can be used in a wide variety of applications, including:

Bearings
Gears
Chains
Slideways
Other moving parts
Recommended Use:

Mobilux EP 2 Grease should be applied to clean, dry equipment. The amount of grease required will vary depending on the size and type of equipment. In general, it is recommended to apply a generous amount of grease to ensure that all moving parts are properly lubricated.

Storage and Handling:

Mobilux EP 2 Grease should be stored in a cool, dry place. It should be protected from heat, sunlight, and moisture. When handling Mobilux EP 2 Grease, it is important to wear gloves and eye protection.

See full description
Specifications for Mobilux EP 2 Grease Cartridges 12 x 0.39Kg EU-Ml-CU B2B
  • Type
    Lithium complex grease
  • Product Type
    Grease
  • Applications
    Chains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome