MTLM Assembly & Running-in Paste 750GM

Order Code: ZT1037119X

£279.99 Inc VAT (20%)
£319.9912.5% off

Order by 12pm, get it Tomorrow

Description

Designed to give a tough, wear resisting, greasy film which provides anti-seize protection. It prevents seizure, galling, pick up and fretting corrosion, also eases assembly. This assembly & running in paste coats the area applied to with a thin greasy film containing a very high content molybdenum disulphide paste MOS2 and so provides complete protection during the critical start up and running in periods.

Features and benefits
• Exceptional temperature range -50°C to +450°C
• Reduces the forces required for assembly of close fitting components for ease
• Prevents galling, pick-up and seizure on assembly and during initial running in period before the service lubricant has circulated which is critical in start up and running periods
• Guards against wear and fretting corrosion for longevity

See full description
Specifications for MTLM Assembly & Running-in Paste 750GM
  • Operating Temperature Range
    -50 to 450°C
  • Size
    750gm
  • For Use On
    Threads
  • Container Type
    Tin
  • Features
    Reduces the Forces Required for Assembly of Close Fitting Components
    Excellent Wear Resistance (high Molybdenum Disulphide Content)
    Guards Against Wear and Fretting Corrosion
    Prevents Galling, Pick Up and Seizure on Assembly and During Initial Running in Period Before the Service Lubricant Has Circulated
    Resistant to High Loads (up to 7,000 Kg/cm2)
  • MFR Part No.
    10056
  • Series
    MTLM
  • Product Type
    Assembly Lubricant
  • Food Safe
    No
  • Form
    Paste
  • Colour
    Blue/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome