Multi Use Product Flexible 400ml

Order Code: ZT4953751S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

WD-40 Multi Use Product Flexible 400ml ORIGINAL MULTI-PURPOSE LUBRICANT with flexible metal nozzle. Over 2, 000 uses. WD-40 lubricates, removes rust, removes water and humidity, cleans, protects from corrosion and cleans grease, oil and dirt. Silicone, PTFE and resin-free. For work, home, DIY, car and garden. 100s OF HOME AND GARDEN USES � Reach those hard-to-reach hinges, rollers, and more. Lubricate squeaky door locks and window hinges. Removes grease, grime, gunk, gum, tar, sap, glue, sticker residue and other sticky stuff and marks from many surfaces. Cleans, lubricates and protects from rust and corrosion to extend the life of your gardening tools, power tools and sports equipment. Dries out electrical systems to eliminate moisture-induced short circuits.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi Use Product Flexible 400ml
  • Product Type
    Multi-Purpose Lubricant
  • Volume
    400ml