MULTIFIX Multifunction Oil, Pack Of 12 Cans, 500 Ml

Order Code: ZT2740764S

£149.99 Inc VAT (20%)


Description

MULTIFIX multifunction oil, pack of 12 cans, 500 ml. Supplied = assembled. Area of application = for all moving parts. Model = oil. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Hazard class = GHS02. Product type = maintenance cleaners. Air quality control requirements - TA-Luft (German Clean Air Act) , class: NK, proportion: 78%. Water hazard class 1 (self-assessment) High performance maintenance spray suitable for universal use: after a brief application time, it allows joints that are not moving due to rust to be separated and cleans with temporary corrosion protection. Ideal lubricant for all moving parts. Advantages of use: - Cleaning effect - due to its high penetrative power, MULTIFIX infiltrates and dissolves rust, grease and oil-based dirt. - Corrosion protection - high quality special additives prevent renewed formation of corrosion. - Pleasant vanilla scent - Special properties - after a brief application time, it allows parts and joints that are not moving due to rust to be easily separated. Its high creep capacity makes MULTIFIX the ideal lubricant for all moving parts. - Complete emptying guaranteed - even when cleaning above your head. - Industrial spray head with ball valve and extended nozzle - minimal evaporation losses when spraying due to accuracy of work, even if using gloves. Pack of 12 x 500 ml cans.

See full description
Specifications for MULTIFIX Multifunction Oil, Pack Of 12 Cans, 500 Ml
  • Hazard Class
    GHS02
  • Supplied
    Assembled
  • Pack Quantity
    12
  • Product Type
    Maintenance Cleaners
  • Applications
    All Moving Parts
  • Weight
    0.5kg
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome