Multipurpose oil PTFE spray, pack of 12 cans, 500 ml. Supplied = assembled. Area of application = chains. Model = oil. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Hazard class = GHS02. Product type = maintenance cleaners. Water hazard class 2. Reduces wear. High performance lubricant for continuous lubrication. Synthetic lubricant oil. Prevents corrosion. Outstanding penetrative properties. Food-grade. Leaves a long lasting PTFE coating. Silicon free, repels moisture. Suitable for high bearing speeds, high pressure resistance. Temperature resistant from -40 °C to +220 °C. The multipurpose oil containing PTFE is suitable for the lubrication of e.g. chains, sprockets, open toothed gears, toothed racks and threaded rods, pulleys, steel cables and bowden cables. The NSF-H1 foodstuff approval allows it to be used in the food processing industry. For safe use in the event of occasional contact with foodstuffs. The IBS PTFE spray complied with the NSF standard. Pack of 12 x 500 ml cans.