0
1

P-80 Emulsion Temporary Rubber Assembly Lubericant 1L

Order Code: ZT1036642P

£16.99 Inc VAT (20%)


Description

P-80® Emulsion Temporary Rubber Assembly Lubricant is a water-based product, specially formulated to provide temporary lubrication that makes rubber easy to install, remove, or otherwise manipulate. The formula features a high degree of lubricity when wet, and thanks to the lack of silicone or other persistent ingredients, once dry, slippage no longer becomes an issue. P-80® Emulsion is compatible with most metals, plastics, and natural and synthetic elastomers.

Features and Benefits
• Helps avoid musculoskeletal and slippage related injuries
• Increase production rates and product performance
• Achieve closer fits
• Reduce part rejects and installation forces
• Biodegradable, non-flammable, non-toxic and non-corrosive

Typical Applications
• Installations
• Hoses
• O-rings
• Seals
• Bushings
• Gaskets
• Gromets
• Rubbers
• Plastics

See full description
Specifications for P-80 Emulsion Temporary Rubber Assembly Lubericant 1L
  • MFR Part No.
    P-5321-12
  • Container Type
    Bottle
  • Size
    1ltr
  • Series
    P-80®
  • Features
    Non-flammable
  • For Use On
    Rubber
  • Type
    Lubricant
  • Product Type
    Assembly Lubricant
  • Form
    Lubricant
  • Food Safe
    No
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome