Penetrating Spray 12 X 500Ml

Order Code: ZT2813897S

£139.99 Inc VAT (20%)


Description

Mobil Penetrating Spray 500ml is a high-performance penetrating oil lubricant that is formulated from hydrocarbons and specific additives. It is a fast-acting, water-resistant lubricant that can be used to loosen rusted nuts, bolts, and other fasteners. It can also be used to lubricate and protect moving parts, and to prevent corrosion.

Features:

Fast-acting, water-resistant lubricant
Loosens rusted nuts, bolts, and other fasteners
Lubricates and protects moving parts
Prevents corrosion
Benefits:

Saves time and effort by loosening rusted fasteners
Protects moving parts from wear and tear
Prevents corrosion
Safe for use in food-grade applications
Applications:

Loosening rusted nuts, bolts, and other fasteners
Lubricating and protecting moving parts
Preventing corrosion
Use in food-grade applications
Specifications:

Size: 500ml
Color: Clear
Odor: Mild
Weight: 0.65kg
Storage:

Store in a cool, dry place
Keep out of reach of children
Safety:

Avoid contact with skin and eyes
If swallowed, do not induce vomiting and call a poison control center immediately
Wash hands thoroughly after use

See full description
Specifications for Penetrating Spray 12 X 500Ml
  • Weight
    0.65kg
  • Product Type
    Penetrating Spray
  • Size
    500ml
  • Colour
    Transparent
  • Features
    Prevents corrosion