PR Spray 400ml ROC72015

Order Code: ZT1458359S

£25.99 Inc VAT (20%)
£27.997% off

Order by 2pm, get it Tomorrow

Description

ROCOL PR Spray is designed to give fast, efficient clean release in critical moulding applications. It penetrates and spreads to all parts of the most intricate mould to give full, clean release, with improved gloss finish. PR Spray gives a fine, controlled spray with complete coverage for maximum economy. Use on all types of blow, injection, flow and compression moulding, particularly on complex tooling. Helps overcome difficulties encountered during setting and start up. It has a gloss finish, the nature of the gloss finish is not suitable for painting or printing on the surface, please see MOULD RELEASE Spray for an alternative dry film product which is suitable to printing and painting on. Specification Temperature Range up to +200C

See full description
Specifications for PR Spray 400ml ROC72015
  • MFR Part No.
    ROC72015
  • Type
    Spray
  • Lubricant Type
    Spray
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome