Pro PTFE Dry Spray 500ml

Order Code: ZT3113964S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

MoTip Pro PTFE Dry Spray treats mechanical parts of metal and plastic, where no residues of oil or grease are desired. PTFE Dry prevents wear and sticking. It has a very low friction factor, an excellent adhesion and is resistant to weather influences. It leaves no residues of oil or grease (dry film) Suitable for parts which are liable to light load and low speed. It can also be used as a release agent for moulds, where the use of silicone is not desired.

See full description
Specifications for Pro PTFE Dry Spray 500ml
  • Type
    PTFE
  • Size
    500ml
  • Lubricant Type
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome