PROTEAN PTFE Dry Film Lubricant is an NSF: H1 registered PTFE-enhanced lubricant engineered for use in Food & Beverage processing environments where conventional oils and greases are undesirable due to their dirt attracting nature. Ideal for lubricating links, pins and slides. Also suitable for use in Packaging, Pharmaceutical and other cleanroom environments.
Benefits: PTFE-based lubricant for excellent anti-stick properties; Effective release agent; Non-toxic film; Temperature range: -20°C to +270°C; 360° valve for inverted use;