PTFE Dry Film Lubricant - R237

PTFE Dry Film Lubricant - R237

Order Code: ZT1002016S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

TYGRIS PTFE Dry Film Lubricant is an effective non-staining lubricant for use where wet oils would be undesirable. For use in the assembly of metal components and the lubrication of machine slides, cams and cutting shears in engineering applications. Benefits:PTFE dry film for very low friction;Durable coating;Non-toxic - completely inert;Anti-static; Withstands low temperatures;Water and chemical resistant;Rapid drying;Non-greasy dry film - does not attract dirt; Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Shake can well before use and spray onto clean, dry surface from 20-25 cm. Allow to penetrate. Coating will be touch dry in 5 minutes. Dispose of used aerosols in line with local and national regulations.

See full description
Specifications for PTFE Dry Film Lubricant - R237
  • Product Type
    PTFE Dry Film Lubricant
  • Container Type
    Aerosol
  • Capacity
    400ml
  • Features
    Non-Greasy