PTFE Lubricant, 400ML Aerosol

Order Code: ZT1037091X

£18.39 Inc VAT (20%)


Description

A superior general purpose lubricating oil that has been fortified with high levels of PTFE.

Features and Benefits:
•Has exceptional lubrication and anti-friction properties and provides a long-lasting and durable film
•Highly water resistant and repels water from treated areas
•360° spray system allows use from all angles

Typical Applications:
•Fuser units in photocopiers
•Locks
•Hinges
•Tracks
•Clutches
•Chains
•Gears
•Precision tooling

See full description
Specifications for PTFE Lubricant, 400ML Aerosol
  • Features
    Butyl Acetate odour
    Soluble in most solvents, insoluble in water
  • For Use On
    Chains
    Gears
  • Container Type
    Aerosol
  • MFR Part No.
    31571
  • Operating Temperature Range
    -10 to 180°C
  • Size
    400ml
  • Series
    Amberglide
  • Type
    Lubricant
  • Product Type
    PTFE Lubricant
  • Form
    Spray
  • Colour
    Amber
  • Food Safe
    No