0
1

PTFE Lubricant, Concentrated Dry Film, Anti-stick, 400ML

Order Code: ZT1037130X

£19.99 Inc VAT (20%)


Description

A clear protective coating that provides long lasting protection against rust and corrosion on internal and external metallic components.

Film will not harden or crack.
Suitable for protection of ferrous metals in conditions of high humidity.
Film allows for subsequent handling and resists acid finger printing.
Forms a continuous homogenous film.
Will not stain or mark components.
Removes surface moisture on application.
Suitable as anti-seize coating on bolts, hinges, fixings and moving parts.

See full description
Specifications for PTFE Lubricant, Concentrated Dry Film, Anti-stick, 400ML
  • Container Type
    Aerosol
  • Features
    Excellent anti-friction & slip performance to all sliding surfaces
  • For Use On
    Threads
  • Size
    400ml
  • MFR Part No.
    31573
  • Operating Temperature Range
    -100 to 200°C
  • Series
    Dry Film Anti-Stick
  • Product Type
    PTFE Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Opaque
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome