PTFE Spray NSF 12 x 500Ml

Order Code: ZT2813719S

£279.99 Inc VAT (20%)


Description

Mobil PTFE Spray NSF is a synthetic lubricant aerosol that is ideal for use in a variety of industries, including food processing, packaging, and manufacturing. It is a dry, non-sticky, grease-free lubricant that provides superior protection against wear and corrosion. Mobil PTFE Spray NSF is also NSF H1 registered, which means it is safe for use in food-contact applications.

Features and Benefits:

Dry, non-sticky, grease-free lubricant
Provides superior protection against wear and corrosion
NSF H1 registered for food-contact applications
Safe for use in wet or dusty environments
Long-lasting protection
Easy to apply
Applications:

Food processing equipment
Packaging machinery
Manufacturing equipment
Chains
Cams
Pinions
Open gears
Various mechanisms
Benefits to Customers:

Improved productivity
Reduced maintenance costs
Extended equipment life
Increased safety
Peace of mind

See full description
Specifications for PTFE Spray NSF 12 x 500Ml
  • Product Type
    PTFE Spray
  • Material
    PTFE
  • Container Type
    Aerosol
  • Size
    12 x 500ml
  • Applications
    Chains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome