R218 Moly Dry Film Lubricant Spray 400ML
0
1
2

R218 Moly Dry Film Lubricant Spray 400ML

Order Code: ZT1050110PCopy

£13.39 Inc VAT (20%)


Description

A dry film lubricant formulated with molybdenum disulphide for use where conventional wet oils would be undesirable. Particularly suitable for the assembly and running-in of gears, bearings, spindles and valves, it is effective for use where high temperatures occur, drying to a tough matt black high slip coating.

Features and Benefits
• Dry Lubricant formula resists attraction to dirt
• Durable coating with excellent adhesion to components
• Prolonged service life
• Withstands high-loads
• Anti static with good water and chemical resistance
• Operating Temperature Range 0 to 350°C
• Touch dry in 5 minutes

Typical Application
• Assembly
• Run ins
• Gears
• Bearings

See full description
Specifications for R218 Moly Dry Film Lubricant Spray 400ML
  • Operating Temperature Range
    0 to 350°C
  • Features
    Dry
  • MFR Part No.
    R218
  • For Use On
    Bearings
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Product Type
    Dry Film Lubricant
  • Series
    Industrial
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Black
  • Capacity
    400ml
  • Size
    400ml