R233 Aluminium Anti-seize, 400ML

Order Code: ZT1268749X

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.994%
10 +£11.498%


Description

R233 is a multi-purpose mixture of anti-seize compound and heat stable lubricant. This anti-seize aerosol helps to eliminate pitting and rusting of components which are exposed to high temperatures.

Features and Benefits
• Anti-seize protection properties to prevent future seizures
• Temperature range: -30°C to +800°C. High resistance to melting

Typical Applications
• Automotive
• Marine
• Construction
• Industrial
• Threaded components
• Flanges
• Chains
• Locks

See full description
Specifications for R233 Aluminium Anti-seize, 400ML
  • For Use On
    Chains
  • Operating Temperature Range
    -30 to 800°C
  • Container Type
    Aerosol
  • Features
    High temperature resistance to melting
  • Size
    400ml
  • MFR Part No.
    R233
  • Series
    Industrial
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome