R234 Copper Anti-seize Advanced, 400ML

Order Code: ZT1268750X

£13.99 Inc VAT (20%)


Description

R234 is an advance copper anti-seize aerosol offers outstanding heat protection for metal components. This anti-seize will not burn off under extreme stress due to high resistance to acid and water. R234 protects against corrosion, heat, rust and seizures.

Features and Benefits
• Effective up to 1100°C. High resistance to melting
• Acid and water resistant protecting against rust and corrosion

Typical Applications
• Threaded components
• Pins
• Valve Stems
• Brake callipers
• Back of brake pads

See full description
Specifications for R234 Copper Anti-seize Advanced, 400ML
  • Operating Temperature Range
    -150 to 1100°C
  • For Use On
    Back of brake pads
  • MFR Part No.
    R234
  • Container Type
    Aerosol
  • Size
    400ml
  • Features
    Will not burn or wash off
  • Type
    Lubricant
  • Series
    Industrial
  • Product Type
    Anti-Seize Lubricant
  • Form
    Spray
  • Colour
    Copper
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome