0
1
2

SD1-500B Dry Moly Spray 5 00ML

Order Code: ZT1037060X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

The molybdenum disulphide lubricant particles are one micron or less in size allowing the product to adhere in the smallest surface irregularities. Fast drying at room temperature, the dry coating can be polished if required, to a high shine providing micro coating of lubricant for slides, bearings, chutes and conveyors. The dry film is resistant to pick up and resists the accumulation of debris. Ideal for fastener lubrication where it will prevent galling, particularly on stainless steel. Effective on foundry equipment where high temperatures up to 450C are common. Also suitable for open gear lubrication and any location where a wet coating is not acceptable or would burn off. Provides lubrication at extremely high load rates up to 100,000 psi. Suitable for all steels, copper, and brass components. No silicone content. Packed in a 500ml aerosol for economy in use.

See full description
Specifications for SD1-500B Dry Moly Spray 5 00ML
  • Features
    No Silicone Content
    Fast Drying
  • For Use On
    Bearings
  • Operating Temperature Range
    450°C
  • Size
    500ml
  • MFR Part No.
    SD1-500B
  • Container Type
    Aerosol
  • Product Type
    Dry Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Black
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome