SHC Grease 460 WT Cartridges 12 z 0.38Kg EU-4A

Order Code: ZT2814432S

£129.99 Inc VAT (20%)


Description

Mobil SHC™ Grease 460 WT: The Superior Performance Lubricant for Wind Turbines

Mobil SHC™ Grease 460 WT is a superior performance lubricant specially suited to exceed the demanding requirements of wind turbine applications at extreme temperatures. The unique properties of synthetic base fluids are combined with those of a high quality lithium complex thickener to provide excellent low temperature pumpability, very low starting and running torque, excellent adhesion, structural stability, and resistance to water. The grease also has a high level of chemical stability and is formulated with special additive combinations to provide excellent protection against wear, rust, and corrosion at high and low temperatures.

Mobil SHC™ Grease 460 WT is specially formulated to lubricate gears, pitch, and main bearings in wind turbines. It has become the first choice for many wind turbine builders and component suppliers due to its exceptional quality and reliability. The grease has proven outstanding performance in more than 10,000 wind turbines worldwide.

Features:

Superior performance at extreme temperatures
Excellent low temperature pumpability
Very low starting and running torque
Excellent adhesion
Structural stability
Resistance to water
High level of chemical stability
Special additive combinations for wear, rust, and corrosion protection
Applications:

Gear lubrication
Pitch bearing lubrication
Main bearing lubrication
Wind turbines
Benefits:

Extended bearing life
Reduced downtime
Increased efficiency
Improved safety
Reduced environmental impact
Order your supply of Mobil SHC™ Grease 460 WT today and experience the superior performance for yourself!

See full description
Specifications for SHC Grease 460 WT Cartridges 12 z 0.38Kg EU-4A
  • Weight
    0.38kg
  • Product Type
    Grease
  • Product Line
    SHC Grease
  • Applications
    Wind turbines

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome