SHC Polyrex 222 NLGI Class 2 Multipurpose Grease Cartridges 10 x 0.38Kg EU-4A

SHC Polyrex 222 NLGI Class 2 Multipurpose Grease Cartridges 10 x 0.38Kg EU-4A

Order Code: ZT2813786S

£169.99 Inc VAT (20%)


Description

Mobil SHC™ Polyrex 222: High-Performance Grease for Extreme Conditions

Features:

Provides outstanding performance at high temperatures (up to 170°C)
Resistant to oxidation and degraded structural stability
Long relubrication intervals
Outstanding load-bearing capacity and anti-rust properties
Very high resistance to water
Superior corrosion protection
NSF H1 registered and meets the requirements of Title 21 CFR 178.3570 of the Food and Drug Administration (USA)
Kosher certified
Manufactured in ISO 22000 certified facilities
Benefits:

Improves productivity by solving lubrication-related problems at high temperatures
Protects equipment in wet, humid conditions and in applications subject to frequent water washing
Meets the highest standards for food safety
Provides peace of mind with a long-lasting, high-performance grease
Applications:

Sliding and rolling bearings in demanding operating conditions
Food processing equipment
Textile machinery
Paper and pulp machinery
Mining equipment
Construction equipment
Metalworking machinery
Other industrial applications where high temperature performance is required

See full description
Specifications for SHC Polyrex 222 NLGI Class 2 Multipurpose Grease Cartridges 10 x 0.38Kg EU-4A
  • Product Type
    Multipurpose Grease
  • Cartridge Size
    0.38kg