Specially designed for the lubrication of machine tool slides, tables and feed mechanisms, this 20 litre barrel of slideway oil is made for superior performance. The product is especially recommended in cases where high precision and low speed machines are used as well as in combined lubrication systems.
Features and Benefits
• Excellent frictional properties designed to overcome "stick-slip" problems to provide more accurate and precise finishes
• Advanced technology that has been specially designed with machine tool manufacturers for all-around quality
• Good slideway adhesion that resists wash-off and gives a more uniform working surface
• Readily separates from water-miscible cutting fluids to make removal by skimming easier
• Superior anti-wear performance that makes the product suited for use on machines with combined systems
• Excellent corrosion prevention characteristics that protects mechanical parts against even water-miscible cutting fluids
Typical Applications
• Gear and Headstock Lubrication
• Machine Tool Gearboxes and Spindles
• Vertical Tool Slideway Surfaces
Standards
• Fives Cincinnati P-50 (ISO 220), P-47 (ISO 68)
• ISO 11158 / ISO 6743-4 HG
• ISO 12925-1 / ISO 6743-6 CKC
• ISO 19378 / ISO 6743-6 GA and GB
• CGLP Slideways Oils against DIN 51502