Silicon Lubricant 400ml

Order Code: ZT4957707S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

3-IN-ONE Silicone Lubricant 400ml 3-IN-ONE Silicone Spray Lubricant provides high-performance lubrication and corrosion protection, in a quick-drying no-mess formula It's safe for use on metal, rubber, vinyl, wood, and much more Lubricates: Doors, locks, hinges, belts, windows, latches, zippers, switches, fishing equipment, tools, chains, belts, sports equipment, lawn equipment, valves, linkages, pulleys, fans and more Protects: Electrical parts such as distributors, ignition wires and sparkplugs It can also be used to protect guns, boots, tools, pool and marine equipment

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Silicon Lubricant 400ml
  • Product Type
    Silicone Lubricant
  • Container Type
    Spray
  • Material
    Silicone
  • Volume
    400ml