Silicon Paste - 500 GM - TF8505

Order Code: ZT3114254S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.076%
10 +£28.1512%


Description

Tygris TF8505 is a Silicone paste based on polydimethyl siloxane oil especially intended for use in industrial and laboratory lubrication applications. TF8505 is used as a high viscosity grease in the lubrication and assembly of taps, valves, elastomer seals and O-rings including applications working under vacuum. The high water repellent property of silicone paste gives excellent water washout resistance.

Benefits: Very resistant to extreme temperatures of between - 50 °C and + 200 °C in continuous use and of over 200 °C when exposed for short periods, Resistant to chemical agents: resists solvents - resists oxidation and remains unaltered by mineral and vegetable oils, Highly water repellent - resists very well to water wash out, Chemically inert; non corrosive on metals and no plasticising effect on rubbers or plastics. Very little variation in viscosity with fluctuations of temperature.

See full description
Specifications for Silicon Paste - 500 GM - TF8505
  • Product Type
    Silicone Paste
  • Viscosity
    High Viscosity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome