Silicon Spray (400ml) - DKSD119704

Order Code: ZT3521087S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Transparent lubricating and anti-adhesive spray based on high performance silicone oils. Lowers friction and prevents wear and tear on mechanical components. Prevents dirt and grease build up. Very high temperature resistance. Used on plastics and rubbers to lubricate and protect. Typical applications include sliding doors and rub. Transparent lubricating and anti-adhesive spray. Based on high performance silicone oils. Transparent. Lubricates and protects. Very high temperature resistance. Aerosol can be used at any angle (360°) .

See full description
Specifications for Silicon Spray (400ml) - DKSD119704
  • Colour
    Transparent
  • Size
    400ml
  • Product Type
    Silicon Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome