0
1

Silicone Anti-stick Spray 400ML

Order Code: ZT1037049X

£16.99 Inc VAT (20%)


Description

Approved by the FDA and considered safe for applications where incidental food contact may occur. Ideal for use where high standards of purity are essential. Helps prevent line jams, inhibits adhesive build-up on blades and sealers. Size: 400ml aerosol.

Specifications for Silicone Anti-stick Spray 400ML
  • Size
    400ml
  • Container Type
    Aerosol
  • Features
    Long-lasting
    Hydrocarbon odour
    Clear, colourless liquid
  • For Use On
    Food equipment
  • Operating Temperature Range
    -50 to +200°C
  • MFR Part No.
    31572
  • Type
    Lubricant
  • Product Type
    Silicone Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome