0
1

Silicone FG Aerosol 400ML

Order Code: ZT1037086X

£10.99 Inc VAT (20%)


Description

Highly versatile, non-corrosive formula lubricates, protects, waterproofs and restores a wide range of parts and equipment. Ensures superior lubrication. Protects metals, plastics, rubbers and other surfaces. Fitted with a 360° spray system for all angle use, even upside down. Size: 400ml aerosol.

Specifications for Silicone FG Aerosol 400ML
  • For Use On
    Food equipment
    Wood
    Metal
    Plastic
  • Operating Temperature Range
    -40 to +200°C
  • MFR Part No.
    30248
  • Container Type
    Aerosol
  • Size
    400ml
  • Features
    Highly water-resistant
  • Series
    FG
  • Product Type
    Silicone Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Standards Met
    NSF H1 registered (N� 138000)
  • Food Safe
    Yes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome