0
1

Silicone Lubricant 500ML

Order Code: ZT1037078X

£5.49 Inc VAT (20%)


Description

Heavy-duty silicone lubricant anti-stick spray speeds up sewing & cutting processes. For use on sewing machines, cutting tables, guillotines; anywhere that sticking presents problems. Can also be used as a lubricant in foam converting and upholstery manufacture.

Specifications for Silicone Lubricant 500ML
  • Operating Temperature Range
    -50 to +200°C
  • MFR Part No.
    31631
  • Features
    Hydrocarbon solvent odour
    Clear, colourless liquid
  • For Use On
    Plastic
  • Container Type
    Aerosol
  • Size
    500ml
  • Product Type
    Silicone Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Standards Met
    WRAS Approved
  • Food Safe
    No
  • Colour
    Colourless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome