0
1
2
3
4

SK200086EC Mens Charcoal Lime Ringstap A/F (S-8)

Order Code: ZT3959056S

£79.99 Inc VAT (20%)


Description

Experience all-day supportive cushioned comfort with the Skechers Work: Arch Fit SR - Ringstap. This lace-up, slip-resistant shoe features a RepelWell-treated mesh and synthetic upper, a removable Arch Fit insole for customized support, and a lightweight alloy safety toe for added protection.

Features and Benefits
• Patented Skechers Arch Fit insole system with podiatrist-certified arch support
• Podiatrist-designed shape developed with 20 years of data and 120,000 unweighted foot scans
• Removable insole helps mould to your foot to reduce shock and increase weight dispersion

Typical Applications
• Ideal for work environments requiring safety and comfort

Standards
• ASTM F2413 impact & compression standards

See full description
Specifications for SK200086EC Mens Charcoal Lime Ringstap A/F (S-8)
  • Gender
    Men
  • Heel Height
    30
  • Size
    8
  • Material
    Textile
  • Colour
    Charcoal/Lime
  • Heel Type
    Wedge
  • Sole Material
    Synthetic Rubber
  • Lining Material
    Polyester
  • Upper Material
    Textile
  • Fastening
    Lace Up
  • Fitting
    Standard
  • Product Type
    Composite Safety Trainers
  • MFR Part No.
    36770-68696-08
  • Series
    Skechers Work
  • ESD
    Yes
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • Metal Free
    No
  • Resistance Features
    Water-Repellent
    Anti-Static
  • Wide Fitting
    No
  • Vegan
    No
  • Closure Type
    Laces
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome