0
1
2
3

SM6-500B Chain & Drive Spray Lubricant 500ML

Order Code: ZT1037066X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

Formulated to have a wide range of operating uses. Ideal lubricant for moving chains under extreme load and for chains not fitted with automatic lubrication nor running in oil baths. Formulated with a "tacky additive" to resist "throw off" on rapidly moving chains and drives. Ideal for fork trucks/conveyer systems/motorcycle chains. Can be used as a general purpose lubricant for items subjected to extreme weather conditions. Can be used as a slideway lubricant for machine tools and has strong anti-rust qualities. Does not contain silicone or CFC's.

See full description
Specifications for SM6-500B Chain & Drive Spray Lubricant 500ML
  • Size
    500ml
  • Features
    For use on items subjected to extreme weather conditions
    Free from silicone & CFC'S
  • MFR Part No.
    SM6-500B
  • For Use On
    Chains
    Bearings
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Product Type
    Chain/Drive/Rope Lubricant
  • Form
    Spray
  • Colour
    Brown
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome