0
1

SP-90 Twinspray Silicone Lubricant Spray - 500ml

Order Code: ZT1082366S

£6.99 Inc VAT (20%)


Description

This precision silicone-based general purpose lubricant is highly versatile, being ideal for use on all metals, as well as most plastics and rubbers. It sprays a 'dry' film on the surface, providing even coverage without staining.

Features and Benefits
• Solvent free formulation ensures good lubrication and reduces friction
• Effective temperature range of −50°C to +200°C
• Versatile, all purpose lubricant

Typical Applications
• Trade
• Industrial and electrical MRO
• Fasteners and fixings
• Agriculture
• Electrical and metal work

See full description
Specifications for SP-90 Twinspray Silicone Lubricant Spray - 500ml
  • For Use On
    Most rubbers
    All metals
    Most plastics
  • Features
    Solvent free formulation
  • MFR Part No.
    33319-AA
  • Operating Temperature Range
    -50 to +200°C
  • Size
    500ml
  • Container Type
    Aerosol
  • Series
    SP-90 TWINSPRAY
  • Type
    Lubricant
  • Product Type
    Silicone Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Amber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome