0
1
2
3

Specialist Dry PTFE Aerosol Lubricant, 400ML

Order Code: ZT1037126X

£7.39each Inc VAT (20%)
£88.68 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Withstands temperatures of -45°C to +260°C. Ideal to be used on metals, plastic and glass. Enhanced lubrication and protection. Produces a clear dry film that resists dirt, dust and oil. Reduces friction and wear. Advanced formulation works as an effective mould release agent.

Specifications for Specialist Dry PTFE Aerosol Lubricant, 400ML
  • Size
    400ml
  • Operating Temperature Range
    -45 to 250°C
  • For Use On
    Glass
    Plastic
    Metal
  • Features
    reduces friction and wear
    Enhanced lubrication and protection
    dirt, dust and oil resistance
    Produces a clear dry film
  • Container Type
    Aerosol
  • MFR Part No.
    44394
  • Series
    Specialist
  • Type
    Lubricant
  • Product Type
    PTFE Lubricant
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome