0
1
2
3

Specialist High Perform Silicone Lube 400ML

Order Code: ZT1037129X

£6.99 Inc VAT (20%)


Description

Withstands temperatures of -35°C to +200°C. Excellent lubrication on plastics, rubber, wood and metal. Formulated for improved high pressure performance. Waterproofs and protects against moisture. Prevents rust and corrosion. Eliminates sticking.

Specifications for Specialist High Perform Silicone Lube 400ML
  • Operating Temperature Range
    -35 to 200°C
  • Features
    Eliminates Sticking
    Prevents rust and corrosion
    improved high pressure performance
    Waterproofs and protects against moisture
  • MFR Part No.
    44377
  • For Use On
    Metal
    Plastic
    Wood
  • Container Type
    Aerosol
  • Size
    400ml
  • Series
    Specialist
  • Type
    Lubricant
  • Product Type
    Silicone Lubricant
  • Form
    Spray
  • Colour
    Colourless
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome