Super 3000 Formula V 5W-30 Fully Synthetic Engine Oi Keg 60L

Order Code: ZT2814092S

£429.99 Inc VAT (20%)


Description

Mobil Super™ 3000 engine oil series are synthetic and engineered to deliver outstanding protection.



Mobil Super™ 3000 Formula V 5W-30 is a high performance, low ash engine oil designed to meet the demanding requirements of extended service life whilst still contributing to superior engine cleanliness. Mobil Super 3000 Formula V 5W-30 delivers excellent high and low temperature performance, provides wear-protection and improved engine cleanliness.



This product is recommended for use in Volkswagen vehicles and a wide range of European cars and light-duty commercial vehicles such as BMW, Mercedes with oil specifications built on the ACEA C3 industry baseline.

Mobil Super 3000 Formula V 5W-30 delivers excellent high and low temperature wear-protection and improved engine cleanliness.



Key features and benefits:

• Extended service interval as per VW, MB, BMW requirements

• Compatibility with Particulate Filters and Catalytic Convertors

• Delivers excellent high and low temperature wear-protection

• Improved engine internal cleanliness to maintain engine efficiency over life of vehicle

• Fast oil circulation and protection



Applications
Mobil Super 3000 Formula V 5W-30 has been designed to meet the requirements of modern (Euro 6 or prior) turbo injection diesel and gasoline engines equipped with particle filters or catalitic converters. The oil is also recommended for many BMW and MB passenger vehicles.

• Volkswagen passenger cars and light commercial vehicles or vans (it meets the needs of the latest engine requirements of the VW group where extended drain is required). This motor oil is also recommended for many BMW and MB vehicles.

• Passenger cars and light commercial vehicles or vans requiring ACEA C3 for compatibility with GPF or DPF.

• Gasoline and Diesel with Diesel Particulate Filters (DPF) & Catalytic Convertors.

• Normal to occasionally severe operating conditions (including city driving conditions).



Always consult your owner's manual to check recommended viscosity grade and specifications for your particular vehicle.

Specifications and Approvals
This product has the following approvals:

VW 507 00

VW 504 00

MB-Approval 229.51

MB-Approval 229.31

BMW Longlife 04
Porsche C30


This product meets or exceeds the requirements of:

API SN

ACEA C3


Properties and Specifications
Property



Grade

SAE 5W-30

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

65.5

Kinematic Viscosity @ 100 C, mm2/s, ASTM D445

11.65

Flash Point, Cleveland Open Cup, °C, ASTM D92

236

Density @ 15 C, g/ml, ASTM D1298

0.852

Ash, Sulfated, mass%, ASTM D874

0.8

Phosphorus, mass%, ASTM D4951

0.08

Pour Point, °C, ASTM D97

-45

See full description
Specifications for Super 3000 Formula V 5W-30 Fully Synthetic Engine Oi Keg 60L
  • Product Type
    Engine Oil
  • Container Type
    Keg
  • Size
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome