Super 3000 x1 Formula FE 5W-30 Fully Synthetic Engine Oil Keg 60L

Order Code: ZT2814313S

£399.99 Inc VAT (20%)


Description

Mobil Super 3000 x1 Formula FE 5W-30 is a fully synthetic engine oil that provides outstanding protection for a wide range of vehicles. It is engineered to provide enhanced wear protection, fuel economy, and cold-weather performance. Mobil Super 3000 x1 Formula FE 5W-30 meets or exceeds the latest performance requirements of many car manufacturers, including Ford, Jaguar, and Land Rover.

Features:

Provides outstanding wear protection
Improves fuel economy
Provides superior cold-weather performance
Meets or exceeds the latest performance requirements of many car manufacturers
Benefits:

Helps to extend engine life
Reduces fuel consumption
Improves cold-weather starting
Protects your engine from wear and tear
Applications:

Suitable for use in a variety of gasoline and diesel engines, including passenger cars, light trucks, and vans
Recommended for use in vehicles that require low-viscosity (HTHS) motor oil
How to Use:

Follow the owner's manual for your specific vehicle for recommended oil change intervals and oil type
Add the recommended amount of Mobil Super 3000 x1 Formula FE 5W-30 to your engine
Change your oil and filter according to the manufacturer's recommendations
Warnings:

Do not use in engines that do not require low-viscosity (HTHS) motor oil
Do not use if the oil cap is damaged or missing
Store in a cool, dry place
Storage:

Store in a cool, dry place
Keep out of reach of children and pets

See full description
Specifications for Super 3000 x1 Formula FE 5W-30 Fully Synthetic Engine Oil Keg 60L
  • Size
    60L
  • Container Type
    Keg
  • Product Type
    Engine Oil
  • Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome