Super 3000 XE1 5W-30 GSP 4X5Lt

Order Code: ZT2814108S

£209.99 Inc VAT (20%)


Description

Experience the power of Mobil Super 3000 Xe1 5W30 Gsp 4X5Lt, the perfect oil for modern car engines. Mobil's advanced synthetic technology helps provide outstanding engine protection from the start of your journey and is suitable for a wide range of vehicles, including high-performance engines. The unique formula helps reduce engine wear, reduce engine noise and keep your engine running smoothly. With its excellent thermal and oxidation stability, this oil helps protect your engine from the stresses of everyday driving. Plus, it has been approved for use in vehicles requiring either API SN or API SM oils. Get the performance and protection you need with Mobil Super 3000 Xe1 5W30 Gsp 4X5Lt.

See full description
Specifications for Super 3000 XE1 5W-30 GSP 4X5Lt
  • Product Type
    Oils Engine
  • Size
    5L
  • Material
    Synthetic
  • Product Line
    Super 3000 XE1