Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Super Lube Oil 3.78LTR
By Loctite
Order Code:
ZT1036814X
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/super-lube-oil-3-78ltr/p/ZT1036814X
Add to quotation
View all Lubricants
Description
Clear synthetic oil. Contains PTFE. Temperature from -42°C to 232°C.
Specifications
Safety Information
Specifications for Super Lube Oil 3.78LTR
Container Type
Bottle
MFR Part No.
399423
Features
Contains Ptfe
Operating Temperature Range
-42 to 232°C
Size
3.78ltr
For Use On
Metal
Type
Oil
Series
Super Lube
Product Type
Synthetic Oil
Colour
Colourless
Food Safe
No
Viscosity Grade
130
Base Oil
Synthetic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome