Synthetic Chain Lubricant - 400 ml - F477

Synthetic Chain Lubricant - 400 ml - F477

Order Code: ZT3114210SCopy

£24.99 Inc VAT (20%)


Description

PROTEAN Synthetic Chain Lubricant is a highly effective clear lubricant used in the food processing industry where a tenacious non-fling product is to be used in both high and low temperature situations, actively extending chain life by excluding moisture and protecting from corrosion. Resistant to water wash off and acids, it has been specially formulated for use on both slow and fast moving chains.
Benefits: High resistance to throw off; Clear, non marking lubricant; Outstanding lubrication under dynamic conditions; Excellent resistance to water and acids; Resists and prevents corrosion

See full description
Specifications for Synthetic Chain Lubricant - 400 ml - F477
  • Product Type
    Chain Lubricant
  • Volume
    400ml