0
1

TKX Aerosol Lubricant 368ML

Order Code: ZT1037047X

£5.29 Inc VAT (20%)


Description

TKX® All-Purpose Penetrant, Lubricant and Protectant
Excellent all-purpose lubricant. Displaces moisture, loosens rusted or frozen parts.
Protects against corrosion. High flash point of 79°C. Does not contain chlorinated solvents or silicones. Non-conductive. Safe on most surfaces. Inverta spray valve for 360° spraying & NSF H2 approved.

Specifications for TKX Aerosol Lubricant 368ML
  • Container Type
    Aerosol
  • Size
    368ml
  • MFR Part No.
    M02016
  • Features
    Does not contain chlorinated solvents or silicones
    Non Conductive
    NSF H2 Approved
    Protects against corrosion
  • Operating Temperature Range
    -46 to 149°C
  • For Use On
    Bearings
    Chains
    Gears
    Threads
  • Product Type
    Multi-Purpose Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Series
    TKX
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome