Trade Brake Cleaner - 5060614975151

Order Code: ZT3953307S

£9.49 Inc VAT (20%)


Description

WRX Brake Cleaner
Product Description
High quality brake cleaner with high dissolving properties.

Applications
Drum Brakes
Disc Brakes
Brake Linings
Brake Callipers
Brake Shoes
Product Characteristics
Powerful jetspray
Excellent dissolving property
Leaves no residue
Non-conductive Non-corrosive
360° valve
Physical and Chemical Characteristics
Contents : 500 ml
Basis : Aliphatic Hydrocarbons
Propellant : Carbondioxide
VOC-content : Approximately 97% w/w
Colour : Transparent
Scent : Characteristic
Yield : – 5 g/sec
Vapour pressure at 20°C : 6, 0 to 6, 5 bar
Usage
Before use, carefully read the directions on the packaging and act accordingly
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.

Cover lacquered and plastic parts.

Spray parts until the contamination has disappeared.

Contaminated power brake cleaner should be regarded as chemical waste.

See full description
Specifications for Trade Brake Cleaner - 5060614975151
  • Container Type
    Aerosol
  • Product Type
    Brake Cleaner
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome