Trade Chain Spray - 5060614975120

Order Code: ZT3953348S

£9.49 Inc VAT (20%)


Description

WRX Chain Spray
Product Description
High quality, high viscous lubricant to treat chains and gear wheels of bikes. Chain spray has a very low friction factor and excellent adhesion. In view of the unique formula chain spray has excellent long lasting lubricating properties and reduces the adhesion of dirt.

Applications
City bike
Trekking bike
Hybrid E-bike
Product Characteristics
Very low friction factor for minimal resistance
Outstanding lubricating properties at heavy load
Contains ceramic particles
Prevents wear
Reduces the adhesion of dirt
Resistant to weather influences
Water-repellent
Directed jetspray
360° ValveProduct contains
Physical and Chemical Characteristics
Contents : 400 ml
Basis : Synthetic Oil with ceramic particles
VOC-content : Approximately 80% w/w
Colour : Transparent white
Scent : Characteristic
Relative density at 20°C : 0, 88 g/ml
Yield : 1, 5 – 2, 0 g/sec
Vapour pressure at 20°C : Approximately 3 bar
Usage
Before use, carefully read the directions on the packaging and act accordingly
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.

Clean the chain and the gear wheels. Apply the chain spray in two thin layers.
For an optimum result, slowly rotate the chain after treatment.

See full description
Specifications for Trade Chain Spray - 5060614975120
  • Container Type
    Aerosol
  • Product Type
    Chain Spray
  • Colour
    Transparent White