Trade Penetrating Oil - 5060614975106

Order Code: ZT3953365S

£9.49 Inc VAT (20%)


Description

WRX Penetrating Oil
Product Description
High quality effective tool to loosen rusted parts.

Application
Fastenings, Tools

Screwed connections, Rails

Gear wheels, Chains Locks, Garden tools

Fasteners (screws, bolts and nuts) , Reels

Product Characteristics
Good penetrating properties

Contains graphite and MoS2

Corrosion preventive

Powerful jetspray

360° valve

Moisture repellent

Physical and Chemical Characteristics
Contents :400 ml
Basis :Mineral Oil and graphite and MoS2
VOC-content :Approximately 70% w/w
Colour :Graphite/Black
Scent :Characteristic
Relative density at 20°C :0, 86 g/ml
Yield :2, 33 g/sec
Vapour pressure at 20°C :to 4 bar
Usage
Before use, carefully read the directions on the packaging and act accordingly.
The aerosol should have room temperature.
Best processing temperature 5 to 30°C.
Before use, shake the aerosol.

Apply penetrating oil and allow it to take effect.

See full description
Specifications for Trade Penetrating Oil - 5060614975106
  • Container Type
    Aerosol
  • Colour
    Graphite/Black
  • Product Type
    Penetrating Oil