Trendiwax Lubricant Wax Stick 342GM

Order Code: ZT1147788X

£12.99 Inc VAT (20%)


Description

Extends sawblade life by keeping blade cool at cutting points. For use when sawing aluminium.
Use at regular intervals.Low melting point solid lubricant for direct application to metal cutting tools, including saw blades and drills.

Features and Benefits
• Excellent lubrication when sawing or machining aluminium, including anodised extrusions
• Ideal to extend sawblade life by keeping blade cool at cutting points
• Packed in a convenient push up tubular dispenser for easy application
• Does not splash or require extraction

Typical Applications
• Aluminium

Notes
• Use at regular intervals
• Apply directly onto the teeth of a stationary blade
• Size: 342g

See full description
Specifications for Trendiwax Lubricant Wax Stick 342GM
  • Size
    342gm
  • MFR Part No.
    TRENDIWAX
  • Container Type
    Tube
  • For Use On
    Metal
  • Features
    Low melting point
  • Series
    Trendiwax
  • Type
    Lubricant
  • Product Type
    Lubricant Wax
  • Form
    Wax
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome