TUFLUBE Allweather Open Gear Lubricant 400g ROC18271

TUFLUBE Allweather Open Gear Lubricant 400g ROC18271

Order Code: ZT1463614SCopy

£40.99 Inc VAT (20%)


Description

ROCOL TUFLUBE Allweather Open Gear Lubricant is an extreme heavy-duty grease, designed to protect heavily loaded, slow moving mechanisms in the wettest and most corrosive conditions. Its unique additive package protects against metal wear by preventing detrimental metal to metal contact. TUFLUBE ALLWEATHER also resists mechanical squeezing and provides a self-healing film ensuring longer lasting protection. It also offers extreme physical and chemical protection against pitting and corrosion. A high performance hydrophobic barrier repels water from metal surfaces whilst being reinforced by proprietary anti-corrosion additives which provide exceptional corrosion protection. A blend of Hi-Tac boosters ensures staying power, can even be applied when submerged. This high level of adhesion provides exceptional water-wash off resistance, therefore preventing product loss whilst submerged, particularly in water currents. Ideal for use in the hottest and coldest global climates. For use on the toughest applications, in the toughest conditions, by the toughest engineers. Saves you time, money and extends the life of your critical assets. It is the ideal lubricant to protect jacking and open gear systems in marine, offshore and freshwater environments, where the protection of critical assets is of utmost importance. Apply by hand or automatic pumping equipment. Completely free from Bitumen and Solvents. Applications include jacking systems, open gears, rollers, slew rings, cantilevers, pins, booms, winches, joints, couplings, penstocks, sluice gates, Winding Gears and most other high load, slow speed mechanisms." Specification Temperature Range -30C to + 70&ordmC

See full description
Specifications for TUFLUBE Allweather Open Gear Lubricant 400g ROC18271
  • Size
    400g
  • Features
    Paste
  • MFR Part No.
    ROC18271
  • Type
    Paste
  • Lubricant Type
    Paste